Series Information
| Manufacturer Part Number | 93950 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 093950 |
| Sensing Range | 19.69 " |
| Frequency | 400 kHz |
| Voltage | 90-140 VAC |
| Sensing Type | End |
| Output Type | Thyristor |
| Output Function | NO |
| Connection Type | 5 Pin V95 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Max Load Current | 0.7 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP65 |
| Approvals | cCSAus, CE, cULus |
| Net Weight | 1.2897 lbs |
| Gross Weight | 1.2897 lbs |