UB500-F42-E7-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB500-F42-E7-V15

Pepperl Fuchs Sensors

UB500-F42-E7-V15

Pepperl Fuchs Sensors
Ultrasonic, 133977
Item Number
UB500-F42-E7-V15
MFG Item Number
133977
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB500-F42-E7-V15
Ultrasonic, 133977

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 133977
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 133977
Sensing Range 1.18-19.68 "
Frequency 390 kHz
Voltage 10-30 VDC
Sensing Type Top
Output Type NPN
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.3087 lbs
Gross Weight 0.3087 lbs