UB7AD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB7AD Carlon, a T & B Brand Conduit, CL UB7AD 1/2in. SCH 80 STD 45 DEG ELB

MFG Item Number
UB7AD

UB7AD Carlon, a T & B Brand Conduit, CL UB7AD 1/2in. SCH 80 STD 45 DEG ELB

MFG Item Number
UB7AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit, Series
Item #
UB7AD
CL UB7AD 1/2in. SCH 80 STD 45 DEG ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UB7AD
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB7AD 1/2in. SCH 80 STD 45 DEG ELB
Trade Size 1/2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 45 °
Approvals UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs