UB7DL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB7DL

Carlon, a T & B Brand Conduit

UB7DL

Carlon, a T & B Brand Conduit
CL UB7DL 3in. SCH 80 45 DEG X 24in. ELB
MFG Item Number
UB7DL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UB7DL
CL UB7DL 3in. SCH 80 45 DEG X 24in. ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UB7DL
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB7DL 3in. SCH 80 45 DEG X 24in. ELB
Trade Size 3 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 45 °
Approvals UL
Net Weight 4.72 lbs
Gross Weight 4.72 lbs