UB7HN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB7HN

Carlon, a T & B Brand Conduit

UB7HN

Carlon, a T & B Brand Conduit
CL UB7HN 4in. SCH 80 45 DEG X 48in. ELB
MFG Item Number
UB7HN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Series
Item #
UB7HN
CL UB7HN 4in. SCH 80 45 DEG X 48in. ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UB7HN
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB7HN 4in. SCH 80 45 DEG X 48in. ELB
Trade Size 4 "
Inside Bend Radius 48 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 45 °
Approvals UL
Net Weight 10.56 lbs
Gross Weight 10.56 lbs