UB800-18GM40A-E5-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB800-18GM40A-E5-V1

Pepperl Fuchs Sensors

UB800-18GM40A-E5-V1

Pepperl Fuchs Sensors
Ultrasonic, 205344
Item Number
UB800-18GM40A-E5-V1
MFG Item Number
205344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB800-18GM40A-E5-V1
Ultrasonic, 205344

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 205344
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 205344
Sensing Range 1.96-31.49 "
Frequency 255 kHz
Voltage 10-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO, NC
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs