UB9AG-CAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9AG-CAR

Carlon, a T & B Brand Conduit

UB9AG-CAR

Carlon, a T & B Brand Conduit
CL UB9AGCAR 1-1/4in. SCH 80 STD 90 DE
MFG Item Number
UB9AG-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit, Series
Item #
UB9AG-CAR
CL UB9AGCAR 1-1/4in. SCH 80 STD 90 DE

Series Information

Specifications

Specifications
Manufacturer Part Number UB9AG-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9AGCAR 1-1/4in. SCH 80 STD 90 DE
Trade Size 1-1/4 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 0.83 lbs
Gross Weight 0.83 lbs