UB9AK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9AK Carlon, a T & B Brand Conduit, CL UB9AK 2-1/2in. SCH 80 STD 90 DEG E

MFG Item Number
UB9AK

UB9AK Carlon, a T & B Brand Conduit, CL UB9AK 2-1/2in. SCH 80 STD 90 DEG E

MFG Item Number
UB9AK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, Series
Item #
UB9AK
CL UB9AK 2-1/2in. SCH 80 STD 90 DEG E

Series Information

Specifications

Specifications
Manufacturer Part Number UB9AK
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9AK 2-1/2in. SCH 80 STD 90 DEG E
Trade Size 2-1/2 "
Diameter 2.875 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 2.75 lbs
Gross Weight 2.75 lbs