UB9DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9DN Carlon, a T & B Brand Conduit, CL UB9DN 4in. SCH 80 90 DEG X 24in. ELB

MFG Item Number
UB9DN

UB9DN Carlon, a T & B Brand Conduit, CL UB9DN 4in. SCH 80 90 DEG X 24in. ELB

MFG Item Number
UB9DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, Series
Item #
UB9DN
CL UB9DN 4in. SCH 80 90 DEG X 24in. ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UB9DN
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9DN 4in. SCH 80 90 DEG X 24in. ELB
Trade Size 4 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 10.56 lbs
Gross Weight 10.56 lbs