UB9FH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9FH

Carlon, a T & B Brand Conduit

UB9FH

Carlon, a T & B Brand Conduit
CL UB9FH 1-1/2in. SCH 80 90 DEG X 36in.
MFG Item Number
UB9FH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UB9FH
CL UB9FH 1-1/2in. SCH 80 90 DEG X 36in.

Series Information

Specifications

Specifications
Manufacturer Part Number UB9FH
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9FH 1-1/2in. SCH 80 90 DEG X 36in.
Trade Size 1-1/2 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 3.55 lbs
Gross Weight 3.55 lbs