UBE100018GM40ASE2V1Y20534

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UBE100018GM40ASE2V1Y20534

Pepperl Fuchs Sensors

UBE100018GM40ASE2V1Y20534

Pepperl Fuchs Sensors
Ultrasonic, 205349
Item Number
UBE100018GM40ASE2V1Y20534
MFG Item Number
205349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UBE100018GM40ASE2V1Y20534
Ultrasonic, 205349

Series Information

Specifications

Specifications
Manufacturer Part Number 205349
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 205349
Sensing Range 0.59-39.37 "
Frequency 255 kHz
Voltage 10-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.2535 lbs
Gross Weight 0.2535 lbs