UBEC300-18GH40-SE2-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UBEC300-18GH40-SE2-V1 Pepperl Fuchs Sensors, Ultrasonic, 211977

MFG Item Number
211977

UBEC300-18GH40-SE2-V1 Pepperl Fuchs Sensors, Ultrasonic, 211977

MFG Item Number
211977
Item Number
UBEC300-18GH40-SE2-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UBEC300-18GH40-SE2-V1
Ultrasonic, 211977

Series Information

Specifications

Specifications
Manufacturer Part Number 211977
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 211977
Sensing Range 3.93-11.811 "
Frequency 255 kHz
Voltage 10-30 VDC
Sensing Type End
Output Type PNP
Output Function NO
Connection Type 4 Pin M12 Connector
Status Indicator No
Composition Metallic
Approvals CSA, UL
Net Weight 0.291 lbs
Gross Weight 0.291 lbs