UBM100HD
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UBM100HD

Eaton's Crouse-Hinds series Conduit Mounts

UBM100HD

Eaton's Crouse-Hinds series Conduit Mounts
1 U BOLT GALV
MFG Item Number
UBM100HD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
UBM100HD
1 U BOLT GALV

Series Information

Specifications

Specifications
Manufacturer Part Number UBM100HD
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series UBM conduit U-bolt, Rigid/IMC, Iron, Electrogalvanized finish, 5/16-18 thread size, 1 trade size
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Style U-Bolt Clamp
Rigid Size (in) 1 "
Net Weight 0.17 lbs
Gross Weight 0.17 lbs