Series Information
| Manufacturer Part Number | UBM300HD |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series UBM conduit U-bolt, Rigid/IMC, Iron, Electrogalvanized finish, 3/8-16 thread size, 3 trade size |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Style | U-Bolt Clamp |
| Rigid Size (in) | 3 " |
| Net Weight | 0.0009 lbs |
| Gross Weight | 0.358 lbs |