Series Information
| Manufacturer Part Number | 233261 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 233261 |
| Sensing Range | 0-9.84 " |
| Frequency | 400 kHz |
| Voltage | 12-20 VDC, 20-30 VDC |
| Sensing Type | Side |
| Output Type | PNP |
| Output Function | NO |
| Connection Type | 4 Pin M8 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.022 lbs |
| Gross Weight | 0.022 lbs |