UBW225H-FTU200-3A-A2
WEG Electric Circuit Breakers, UBW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UBW225H-FTU200-3A-A2 WEG Electric Circuit Breakers, UBW Series, CIRCUIT BREAKER UBW225H-FTU200-3A-A2

MFG Item Number
UBW225H-FTU200-3A-A2

UBW225H-FTU200-3A-A2 WEG Electric Circuit Breakers, UBW Series, CIRCUIT BREAKER UBW225H-FTU200-3A-A2

MFG Item Number
UBW225H-FTU200-3A-A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, UBW Series
Item #
UBW225H-FTU200-3A-A2
CIRCUIT BREAKER UBW225H-FTU200-3A-A2

UBW Series Information

  • Higher Maximum Amperages
  • Multiple KIAC Ratings
  • Short Lead Times
  • Multiple Handle Styles
The WEG UBW Series of Molded Case Circuit Breakers are designed to provide short circuit and thermal protection for industrial electrical equipment.Increased frame sizes and amperages cover more applications and when combined with our complete line of Automation/Control products,provide customers a one stop shop for all their panelneeds.The UBW product line ranges from 15A to 2500A and seer ratings for 35‑100 FAIC to meet more of your application requirements.

Specifications

Specifications
Manufacturer Part Number UBW225H-FTU200-3A-A2
Manufacturer WEG Electric
Product Series UBW
Family Series WEG Electric Circuit Breakers, UBW Series
Description CIRCUIT BREAKER UBW225H-FTU200-3A-A2
Poles 3
Current Rating 225 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals cULus
Gross Weight 1 lb
Net Weight 1 lb