UC0R
Appleton Switches, Unicode 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UC0R Appleton Switches, Unicode 2 Series, ACTUATOR KEY MUSH HEAD RED

MFG Item Number
UC0R

UC0R Appleton Switches, Unicode 2 Series, ACTUATOR KEY MUSH HEAD RED

MFG Item Number
UC0R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Series
Item #
UC0R
ACTUATOR KEY MUSH HEAD RED

Unicode 2 Series Information

Appleton push buttons for Increased Safety Unicode 2 Series enclosures are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection.

Specifications

Specifications
Manufacturer Part Number UC0R
Manufacturer Appleton
Product Series Unicode 2
Family Series Appleton Switches, Unicode 2 Series
Description Non-Illuminated Pushbutton Actuator, Type Mushroom Head, Operation Type Key Release, Body Material Thermosetting Plastic, Color Red, Enclosure Zone 1 and 2-21 and 22, Ex II 2 GD, IP66, IK10, Size 1.54 Inch Dia, Mounting Type Rail
Illuminated No
Operation Key to Release
Operator Size (mm) 39 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66
Approvals ATEX, CSA, UL
Net Weight 0 lbs
Gross Weight 0.183 lbs