Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UC Series Information
| Family Series | Puls Power Supplies, UC Series |
|---|---|
| Manufacturer | Puls |
| Product Series | UC |
| Manufacturer Part Number | UC10.241 |
| Description | Buffer Module, EDLC Super Capacitors, 6kWs, 24-28VDC, 15A |
| Type | Power Supply |
| Approvals | UL |
| Net Weight | 2.175 lbs |
| Gross Weight | 2.6896 lbs |