Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UC2000-30GM-IUEP-IO-V15
Item Number
UC2000-30GM-IUEP-IO-V15
This item cannot be canceled or returned
Description
Item #
UC2000-30GM-IUEP-IO-V15
Specifications
Specifications
| Manufacturer Part Number |
191239 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Ultrasonic, 191239 |
| Sensing Range |
3.54-78.74 " |
| Frequency |
200 kHz |
| Voltage |
10-30 VDC |
| Sensing Type |
End |
| Output Type |
0-10 V, 4-20 mA |
| Connection Type |
5 Pin M12 Connector |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.2998 lbs |
| Gross Weight |
0.2998 lbs |
UC2000-30GM-IUEP-IO-V15
Pepperl Fuchs Sensors