UC2000-30GM-IUR2-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UC2000-30GM-IUR2-V15 Pepperl Fuchs Sensors, Ultrasonic, 104093

MFG Item Number
104093

UC2000-30GM-IUR2-V15 Pepperl Fuchs Sensors, Ultrasonic, 104093

MFG Item Number
104093
Item Number
UC2000-30GM-IUR2-V15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UC2000-30GM-IUR2-V15
Ultrasonic, 104093

Series Information

Specifications

Specifications
Manufacturer Part Number 104093
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 104093
Diameter 30 mm
Sensing Range 78.74 "
Frequency 180 kHz
Voltage 10-30 VDC
Sensing Type End
Output Type 0-10 V, 4-20 mA
Output Function Analog
Connection Type M12 Connector
Status Indicator Yes
Composition Metallic
Short Circuit Protection Yes
Protection Rating IP65
Approvals cCSAus, CE, cULus
Net Weight 0.52 lbs
Gross Weight 0.52 lbs