UC2000-30GM70S-IE2R2-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UC2000-30GM70S-IE2R2-V15

Pepperl Fuchs Sensors

UC2000-30GM70S-IE2R2-V15

Pepperl Fuchs Sensors
Ultrasonic, 238396
Item Number
UC2000-30GM70S-IE2R2-V15
MFG Item Number
238396
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UC2000-30GM70S-IE2R2-V15
Ultrasonic, 238396

Series Information

Specifications

Specifications
Manufacturer Part Number 238396
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 238396
Sensing Range 3.93-78.74 "
Frequency 200 kHz
Voltage 20-30 VDC
Sensing Type Configurable
Output Type PNP
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.585 lbs