Series Information
| Manufacturer Part Number | 277768 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 277768 |
| Sensing Range | 2.36-78.74 " |
| Frequency | 175 kHz |
| Voltage | 10-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NO, NC |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.4299 lbs |
| Gross Weight | 0.4299 lbs |