UC250-F77-EP-IO-V31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UC250-F77-EP-IO-V31

Pepperl Fuchs Sensors

UC250-F77-EP-IO-V31

Pepperl Fuchs Sensors
Ultrasonic, 261242
Item Number
UC250-F77-EP-IO-V31
MFG Item Number
261242
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UC250-F77-EP-IO-V31
Ultrasonic, 261242

Series Information

Specifications

Specifications
Manufacturer Part Number 261242
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 261242
Sensing Range 0.78-9.84 "
Frequency 400 kHz
Voltage 10-30 VDC
Sensing Type Side
Output Type Push-Pull
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals UL
Net Weight 0.02 lbs
Gross Weight 0.04 lbs