UC3500-30GM70S-UE2R2-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UC3500-30GM70S-UE2R2-V15 Pepperl Fuchs Sensors, Ultrasonic, 238401
MFG Item Number
238401

UC3500-30GM70S-UE2R2-V15 Pepperl Fuchs Sensors, Ultrasonic, 238401

MFG Item Number
238401
Item Number
UC3500-30GM70S-UE2R2-V15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UC3500-30GM70S-UE2R2-V15
Ultrasonic, 238401

Series Information

Specifications

Specifications
Manufacturer Part Number 238401
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 238401
Sensing Range 7.87-137.79 "
Frequency 120 kHz
Voltage 20-30 VDC
Sensing Type Configurable
Output Type PNP
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.5622 lbs
Gross Weight 0.5622 lbs