Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6081946 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | ultrasonic distance sensors, UC40, UC40-11311B, Communication interface: IO-Link, Operating range, limiting range: 200 mm ... 1,300 mm, 2,000 mm, Connection type: Male connector, M12, 5-pin, Sending axis: Straight, Response time: 96 ms, Digital output: |
| Frequency | 200 kHz |
| DC Voltage | 9-30 VDC |
| Voltage | 9-30 VDC |
| Output Type | PNP, NPN, Push-Pull |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Protection Rating | IP65, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |