Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UC40
Pan-Lug UC40 Cutter Blade
This item cannot be canceled or returned
Description
Pan-Lug UC40 Cutter Blade
Specifications
Specifications
| Manufacturer Part Number |
UC40 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Cutter Blade for 1-1/2 Aluminum and Copper Wire |
| Type |
Blade |
| Number of Pieces |
1 |
| Capacity |
1-1/2 " |
| Net Weight |
0.3543 lbs |
| Gross Weight |
0.354 lbs |