UC400-F77-EP-IO-V31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UC400-F77-EP-IO-V31

Pepperl Fuchs Sensors

UC400-F77-EP-IO-V31

Pepperl Fuchs Sensors
Ultrasonic, 261243
Item Number
UC400-F77-EP-IO-V31
MFG Item Number
261243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UC400-F77-EP-IO-V31
Ultrasonic, 261243

Series Information

Specifications

Specifications
Manufacturer Part Number 261243
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 261243
Sensing Range 1.18-15.74 "
Frequency 310 kHz
Voltage 10-30 VDC
Sensing Type Side
Output Type Push-Pull
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals UL
Net Weight 0.0397 lbs
Gross Weight 0.0397 lbs