Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UC400-F77-IU-IO-0.2M-V1
Ultrasonic, 266632-100001
Item Number
UC400-F77-IU-IO-0.2M-V1
MFG Item Number
266632-100001
This item cannot be canceled or returned
Description
Item #
UC400-F77-IU-IO-0.2M-V1
Ultrasonic, 266632-100001
Specifications
Specifications
| Manufacturer Part Number |
266632-100001 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Ultrasonic, 266632-100001 |
| Sensing Range |
1.18-15.74 " |
| Frequency |
310 kHz |
| Voltage |
18-30 VDC |
| Sensing Type |
Side |
| Output Type |
0-10 V, 4-20 mA |
| Output Function |
Analog |
| Connection Type |
4 Pin M12 Connector |
| Status Indicator |
Yes |
| Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.0551 lbs |
| Gross Weight |
0.0551 lbs |
UC400-F77-IU-IO-0.2M-V1
Pepperl Fuchs Sensors