UCB-25
Eaton's Bussmann series Fuses, UCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCB-25

Eaton's Bussmann series Fuses, UCB Series

UCB-25

Eaton's Bussmann series Fuses, UCB Series
25 Amp Type I Universal Circuit
MFG Item Number
UCB-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, UCB Series
Item #
UCB-25
25 Amp Type I Universal Circuit

UCB Series Information

Specifications

Specifications
Manufacturer Part Number UCB-25
Manufacturer Eaton's Bussmann series
Product Series UCB
Family Series Eaton's Bussmann series Fuses, UCB Series
Description 25 Amp Type I Universal Circuit Breaker
Fuse Type Automotive
Current Rating 25 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0 lbs
Gross Weight 0 lbs