UCB-8
Eaton's Bussmann series Fuses, UCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCB-8

Eaton's Bussmann series Fuses, UCB Series

UCB-8

Eaton's Bussmann series Fuses, UCB Series
8 AMP TYPE I UNIVERSAL CIRCUIT BREAKER
MFG Item Number
UCB-8
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, UCB Series
Item #
UCB-8
8 AMP TYPE I UNIVERSAL CIRCUIT BREAKER

UCB Series Information

Specifications

Specifications
Manufacturer Part Number UCB-8
Manufacturer Eaton's Bussmann series
Product Series UCB
Family Series Eaton's Bussmann series Fuses, UCB Series
Description Circuit Breaker, Automotive, type I Bussmann series footprint, Color code brown, snap-off universal blade
Fuse Type Automotive
Current Rating 8 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.01 lbs
Gross Weight 0.015 lbs