Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCK3UL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UCK3UL |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
CLAMP JUMPER BARE UL |
| Style |
Clamp |
| Composition |
Aluminum |
| Cond. Equal Main/Tap |
6 str.-2 str. |
| Approvals |
UL |
| Net Weight |
0.1427 lbs |
| Gross Weight |
0.1427 lbs |