Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCL1015
10-15 AIR OVERHP, 3450RPM, 1PH, 60HZ
This item cannot be canceled or returned
Description
10-15 AIR OVERHP, 3450RPM, 1PH, 60HZ
Specifications
Specifications
| Manufacturer Part Number |
UCL1015 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10-15 AIR OVERHP, 3450RPM, 1PH, 60HZ |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
44-55 A |
| Service Factor |
1 |
| Composition |
Steel |
| Net Weight |
134 lbs |
| Gross Weight |
137 lbs |
UCL1015
Baldor-ABB Motors Motors