Series Information
| Manufacturer Part Number | UCL7510 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5-10.5HP, 3450RPM, 1PH, 60HZ, 215Z, 3729L |
| Type | General Purpose |
| Horsepower | 10 1/2 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| IEC Frame | 215Z |
| Enclosure | Open Air Over |
| Current Rating | 37 A |
| Bearing Type | Sealed |
| Length | 17.44 " |
| Approvals | CSA, UR |
| Net Weight | 107 lbs |
| Gross Weight | 107 lbs |