Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCM10
Pan-Lug UCM10 Cutter Blade
This item cannot be canceled or returned
Description
Pan-Lug UCM10 Cutter Blade
Specifications
Specifications
| Manufacturer Part Number |
UCM10 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Cutter Blade for M10 Threaded Rod |
| Type |
Blade |
| Number of Pieces |
1 |
| Capacity |
M10 |
| Net Weight |
0.6834 lbs |
| Gross Weight |
0.683 lbs |