Series Information
| Manufacturer Part Number | UCME153 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 3450RPM, 3PH, 60HZ, 145TZ, 3524M, TEAO |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TZ |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 4.1 A, 8.5-8.2 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 42 lbs |
| Gross Weight | 39 lbs |