UCPBMYRE
Appleton Switches, Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCPBMYRE Appleton Switches, Contender Series, UNICODE CONTENDER 2X4 REPLAC

MFG Item Number
UCPBMYRE

UCPBMYRE Appleton Switches, Contender Series, UNICODE CONTENDER 2X4 REPLAC

MFG Item Number
UCPBMYRE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Contender Series
Item #
UCPBMYRE
UNICODE CONTENDER 2X4 REPLAC

Contender Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120‑277 Vac
  • Smooth ground mating surfaces assure flame‑tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close‑tolerance threaded stainless steel shaft to meet Explosionproof requirements
  • Enclosures furnished with internal ground screw
Appleton explosionproof, dust‑ignitionproof Contender Series factory sealed front operated tumbler switches are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Manufacturer Part Number UCPBMYRE
Manufacturer Appleton
Product Series Contender
Family Series Appleton Switches, Contender Series
Description Non-Illuminated Pushbutton Actuator, Type Mushroom Head, Operation Type Momentary, Body Material Polyester, Color Red, Enclosure Class I Div 2 Group B C D, Class II Group E F G, Class III, Class I Zone 2 Group IIC
Illuminated No
Operation Momentary
Lens/Button Shape Mushroom
Operator Color Red
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0.15 lbs