Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, UCR Series
UCR-075
Penn Union Grounding, UCR Series
Bronze Universal Groove Clamp
This item cannot be canceled or returned
Description
Bronze Universal Groove Clamp
Specifications
Specifications
| Manufacturer Part Number |
UCR075 |
| Manufacturer |
Penn Union |
| Product Series |
UCR |
| Family Series |
Penn Union Grounding, UCR Series |
| Description |
Bronze Universal Groove Clamp |
| Number of Conductors |
2 |
| Conductor Size |
300 - 750 kcmil |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Bus Bar, Flat Surface |
| Mounting |
To Flat Surface |
| Direct Burial |
No |
| Net Weight |
2.753 lbs |
| Gross Weight |
2.753 lbs |
UCR-075
Penn Union Grounding, UCR Series