Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCS-2/0-Z Ilsco Terminals, UCS Series, AL CMP 2/0 W
MFG Item Number
UCS-2/0-Z
UCS-2/0-Z Ilsco Terminals, UCS Series, AL CMP 2/0 W
MFG Item Number
UCS-2/0-Z
This item cannot be canceled or returned
Description
- Provides maximum Conductivity and Excellent Crimping Characteristics
- Requires Only Four Installation Dies to Crimp Fourteen Conductor Sizes
- Prevents Dissimilar Metals from Coming into Contact
Specifications
Specifications
| Manufacturer Part Number |
UCS-2/0-Z |
| Manufacturer |
Ilsco |
| Product Series |
UCS |
| Family Series |
Ilsco Terminals, UCS Series |
| Description |
AL CMP 2/0 W |
| Net Weight |
0 lbs |
| Gross Weight |
0.221 lbs |
UCS-2/0-Z
Ilsco Terminals, UCS Series