Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, UCSQ Series
UCSQM-134-RO-PB-C1005
IDEC Switches, UCSQ Series
Cam Switch 3 pos 45deg sprg-ret
MFG Item Number
UCSQM-134-RO-PB-C1005
This item cannot be canceled or returned
Description
Item #
UCSQM-134-RO-PB-C1005
Cam Switch 3 pos 45deg sprg-ret
- UL listed and CSA certified
- Contact blocks rated 600V, 10A
- Operators available up to 12 positions
- Ideal for ammeter/voltmeter applications
- Wide variety of heavy‑duty oil tight cam switches
Specifications
Specifications
| Manufacturer Part Number |
UCSQM-134-RO-PB-C1005 |
| Manufacturer |
IDEC |
| Product Series |
UCSQ |
| Family Series |
IDEC Switches, UCSQ Series |
| Description |
Cam Switch 3 pos 45deg sprg-ret |
| Type |
Change-over Switch |
| Number of Poles |
1 |
| Number of Positions |
3 |
| Current Rating |
10 A |
| Selector Function |
Momentary |
| Max Voltage |
600 VAC |
| Mounting |
Door Mount |
| Bezel |
Plastic Square |
| Operator Color |
Black |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, cULus |
| Comments |
Spring Return from Left |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UCSQM-134-RO-PB-C1005
IDEC Switches, UCSQ Series