Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, UCSQ Series
UCSQO-223-YB-C2001
IDEC Switches, UCSQ Series
MFG Item Number
UCSQO-223-YB-C2001
This item cannot be canceled or returned
Description
Item #
UCSQO-223-YB-C2001
- UL listed and CSA certified
- Contact blocks rated 600V, 10A
- Operators available up to 12 positions
- Ideal for ammeter/voltmeter applications
- Wide variety of heavy‑duty oil tight cam switches
Specifications
Specifications
| Manufacturer Part Number |
UCSQO-223-YB-C2001 |
| Manufacturer |
IDEC |
| Product Series |
UCSQ |
| Family Series |
IDEC Switches, UCSQ Series |
| Description |
Cam Switch |
| Type |
Change-over Switch |
| Number of Poles |
2 |
| Number of Positions |
2 |
| Current Rating |
10 A |
| Selector Function |
Maintained |
| Max Voltage |
600 VAC |
| Mounting |
Door Mount |
| Bezel |
Plastic Square |
| Operator Color |
Black |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UCSQO-223-YB-C2001
IDEC Switches, UCSQ Series