UCSQO-353-SB-C3016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCSQO-353-SB-C3016

IDEC Switches

UCSQO-353-SB-C3016

IDEC Switches
CS series SS 3pos 30deg Stndrd
MFG Item Number
UCSQO-353-SB-C3016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
UCSQO-353-SB-C3016
CS series SS 3pos 30deg Stndrd

Series Information

Specifications

Specifications
Manufacturer Part Number UCSQO-353-SB-C3016
Manufacturer IDEC
Family Series IDEC Switches
Description CS series SS 3pos 30deg Stndrd
Type Ammeter Switch, Voltmeter Switch
Number of Poles 1
Number of Positions 5
Off Position No
Current Rating 10 A, 8 A
Selector Function Maintained
Max Voltage 110 VAC
Mounting Panel Mount
Bezel Plastic Square
Operator Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs