UCSQO-356-PB-C3016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UCSQO-356-PB-C3016 IDEC Switches, UCSQ Series, CS Cam Switch 5pos 60deg
MFG Item Number
UCSQO-356-PB-C3016

UCSQO-356-PB-C3016 IDEC Switches, UCSQ Series, CS Cam Switch 5pos 60deg

MFG Item Number
UCSQO-356-PB-C3016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, UCSQ Series
Item #
UCSQO-356-PB-C3016
CS Cam Switch 5pos 60deg

UCSQ Series Information

  • UL listed and CSA certified
  • Contact blocks rated 600V, 10A
  • Operators available up to 12 positions
  • Ideal for ammeter/voltmeter applications
  • Wide variety of heavy‑duty oil tight cam switches



Specifications

Specifications
Manufacturer Part Number UCSQO-356-PB-C3016
Manufacturer IDEC
Product Series UCSQ
Family Series IDEC Switches, UCSQ Series
Description CS Cam Switch 5pos 60deg
Type Multi-step Switch
Number of Poles 3
Number of Positions 5
Current Rating 10 A
Selector Function Maintained
Max Voltage 600 VAC
Mounting Door Mount
Bezel Plastic Square
Operator Color Black
NEMA Rating NEMA 4X
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs