Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCSQO-363-PB-C3013
MFG Item Number
UCSQO-363-PB-C3013
This item cannot be canceled or returned
Description
Item #
UCSQO-363-PB-C3013
- Wide Variety of Heavy‑Duty Oiltight Cam Switches
- Contact Blocks Rated 600V, 10A
- Operators Available up to 12 Positions
Specifications
Specifications
| Manufacturer Part Number |
UCSQO-363-PB-C3013 |
| Manufacturer |
IDEC |
| Product Series |
CS |
| Family Series |
IDEC Switches, CS Series |
| Description |
Cam Switch |
| Number of Positions |
6 |
| Off Position |
No |
| Selector Function |
Maintained |
| Bezel |
Plastic Square |
| Operator Color |
Black |
| Comments |
30 Degrees |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UCSQO-363-PB-C3013
IDEC Switches, CS Series