UCSQO-484-FBC4002ENGRAVED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCSQO-484-FBC4002ENGRAVED

IDEC Switches

UCSQO-484-FBC4002ENGRAVED

IDEC Switches
Cam Switch
Item Number
UCSQO-484-FBC4002ENGRAVED
MFG Item Number
UCSQO-484-FB-C4002-ENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
UCSQO-484-FBC4002ENGRAVED
Cam Switch

Series Information

Specifications

Specifications
Manufacturer Part Number UCSQO-484-FB-C4002-ENGRAVED
Manufacturer IDEC
Family Series IDEC Switches
Description Cam Switch
Type Ammeter Switch, Voltmeter Switch
Number of Poles 1
Number of Positions 8
Off Position No
Current Rating 10 A, 8 A
Selector Function Maintained
Max Voltage 110 VAC
Mounting Panel Mount
Bezel Plastic Square
Operator Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs