Series Information
| Manufacturer Part Number | UCSS13SRC |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Switches |
| Description | Selector Switch, Type Knob, Operation Type Maintained/Momentary/Momentary, Contact Configuration 2NO-2NC, Number of Positions 3, Throw Left-Center-Right, Body Material Polyester, Valox and Stainless Steel, Enclosure Class I Div 2 Group B C D, Class II |
| Illuminated | No |
| Number of Positions | 3 |
| Selector Function | Spring Return to Center From Right Maintained in Left |
| Operator Type | Knob |
| Terminal Type | Screw |
| Net Weight | 0 lbs |
| Gross Weight | 1 lb |