Series Information
| Manufacturer Part Number | UCSS23 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Switches |
| Description | UniCode Non Illuminated Selector Switch, Number Of Steps: 3, Contact Configuration: 4 NO/4 NC, Enclosure: NEMA 3, 3R, 4, 4X, Operation: Maintained, Material: Fiberglass Reinforced Thermoset Polyester, Standard: UL 508, UL 698, UL 1604, ISA 12.12.01, |
| Illuminated | No |
| Number of Positions | 3 |
| Selector Function | Maintained |
| Operator Type | Knob |
| Terminal Type | Screw |
| Net Weight | 0 lbs |
| Gross Weight | 0.45 lbs |