Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UCT-1250-150 Greystone Energy Systems Current Transformers, UCT Series, Solid Core Safe Current Transformer,
MFG Item Number
UCT-1250-150
UCT-1250-150 Greystone Energy Systems Current Transformers, UCT Series, Solid Core Safe Current Transformer,
MFG Item Number
UCT-1250-150
This item cannot be canceled or returned
Description
Current Transformers, UCT Series
Solid Core Safe Current Transformer,
The UCT Series of solid core current transformers provide a low voltage (0.333V) output proportional to line current. These are often referred to as "Safe CT's", the mV output eliminates the need for shorting switches. The rugged epoxy encapsulated construction comes with 8‑foot twisted leads. These low‑cost current transformers are ideal as inputs to power monitors, such as the WHT200.
Specifications
Specifications
Manufacturer Part Number
UCT-1250-150
Manufacturer
Greystone Energy Systems
Product Series
UCT
Family Series
Greystone Energy Systems Current Transformers, UCT Series
Description
Solid Core Safe Current Transformer, 150A:0.333VAC
Core Type
Solid Core
Aperture Size
1.25 " Dia.
Current Ratio
150 A:0.333 VAC
Frequency
50-10,000 Hz
Insulation Level (V)
600 V
Mounting
Plain Ring
Termination
Wire Leads
Approvals
CE, UR
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
UCT-1250-150
Greystone Energy Systems Current Transformers, UCT Series