UCT-1250-250
Greystone Energy Systems Current Transformers, UCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCT-1250-250

Greystone Energy Systems Current Transformers, UCT Series

UCT-1250-250

Greystone Energy Systems Current Transformers, UCT Series
Solid Core Safe Current Transformer,
MFG Item Number
UCT-1250-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, UCT Series
Item #
UCT-1250-250
Solid Core Safe Current Transformer,

UCT Series Information

The UCT Series of solid core current transformers provide a low voltage (0.333V) output proportional to line current. These are often referred to as "Safe CT's", the mV output eliminates the need for shorting switches. The rugged epoxy encapsulated construction comes with 8‑foot twisted leads. These low‑cost current transformers are ideal as inputs to power monitors, such as the WHT200.

Specifications

Specifications
Manufacturer Part Number UCT-1250-250
Manufacturer Greystone Energy Systems
Product Series UCT
Family Series Greystone Energy Systems Current Transformers, UCT Series
Description Solid Core Safe Current Transformer, 250A:0.333VAC
Core Type Solid Core
Aperture Size 1.25 " Dia.
Current Ratio 250 A:0.333 VAC
Frequency 50-10,000 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Approvals CE, UR
Net Weight 0.4 lbs
Gross Weight 0.4 lbs