Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCW1.67V25L6 WEG Electric Power Factor Correction Capacitors, UCW B SERIES 1.67KVAR 220V60HZ, J2
MFG Item Number
UCW1.67V25 L6
UCW1.67V25L6 WEG Electric Power Factor Correction Capacitors, UCW B SERIES 1.67KVAR 220V60HZ, J2
MFG Item Number
UCW1.67V25 L6
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
UCW B SERIES 1.67KVAR 220V60HZ, J2
Specifications
Specifications
| Manufacturer Part Number |
UCW1.67V25 L6 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
UCW B SERIES 1.67KVAR 220V60HZ, J2 |
| Capacitor Type |
Individual |
| Voltage |
VAC, 208 |
| kVAR Rating |
1.5 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
No |
| Mounting |
Floor Mount |
| Application |
Motors |
| Approvals |
CE, cURus |
| Net Weight |
0.792 lbs |
| Gross Weight |
0.792 lbs |
UCW1.67V25L6
WEG Electric Power Factor Correction Capacitors