Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCW9.17V53N14 WEG Electric Power Factor Correction Capacitors, UCW C SERIES 9.17KVAR 480V60HZ, J2
MFG Item Number
UCW9.17V53 N14
UCW9.17V53N14 WEG Electric Power Factor Correction Capacitors, UCW C SERIES 9.17KVAR 480V60HZ, J2
MFG Item Number
UCW9.17V53 N14
Item Number
UCW9.17V53N14
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
UCW C SERIES 9.17KVAR 480V60HZ, J2
Specifications
Specifications
| Manufacturer Part Number |
UCW9.17V53 N14 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
UCW C SERIES 9.17KVAR 480V60HZ, J2 |
| Capacitor Type |
Individual |
| Voltage |
VAC, 480 |
| kVAR Rating |
9.17 |
| Phase |
Single Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors |
| Approvals |
CE, cURus |
| Net Weight |
2.996 lbs |
| Gross Weight |
2.996 lbs |
UCW9.17V53N14
WEG Electric Power Factor Correction Capacitors